Super-precision Angular Contact Ball Bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Logistics dimensions (L x W x H) | 15x52x52 mm |
---|---|
Logistic Weight | 134,7 g |
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 15 mm |
Bearing Clearance | cn |
Series | 72be |
Material | bearing steel |
Cage | brass |
Basic static load, radial - C0r | 10000 N |
Basic dynamic load, radial - Cr | 15600 N |
Sealing | open |
Usually arrives within 14 working days