Angular contact ball bearing FAG 3314-C3, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 63.5 mm
Angular contact ball bearing
See technical informationReferences
FAG:3314-C3
Rubix:152A6864
Manufacturer :0167138690030
EAN:4012801271271

Product details : FAG 3314-C3 DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 33, double row, with filling slot, steel sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 64x150x150 mm |
|---|---|
| Logistic Weight | 4890 g |
| Inner diameter | 70 mm |
| Outer diameter | 150 mm |
| Width | 63.5 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 33 |
| Material | steel |
| Reference speed | 4500 rpm |
| Limit speed | 4750 rpm |
| Basic static load, radial - C0r | 176000 N |
| Basic dynamic load, radial - Cr | 167000 N |
Show UNSPSC/ECL@SS
£ 233.99 excl. VAT
/ Each
£ 280.79 incl. VAT
- Usually arrives within 14 working days
