Angular contact ball bearing SKF 7321 BEP, Outer diameter: 225 mm | Inner diameter: 105 mm | Width: 49 mm

Angular Contact Ball Bearing

See technical information

References

SKF:7321 BEP
Rubix:100A1492
Manufacturer :46150
EAN:7316570489996
brand logo

Technical specifications

Inner diameter105 mm
Outer diameter225 mm
Width49 mm
See all Specifications

Product details : SKF 40DEG SRAC BEARING 7321 BEP


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Strengths

- High-speed capability
- Accommodate relatively high radial loads and large unilateral axial loads

Technical specifications


Attributes
Logistics dimensions (L x W x H)49x225x225 mm
Logistic Weight8330 g
Inner diameter105 mm
Outer diameter225 mm
Width49 mm
Bearing Clearancecn
Sealingopen
Series73be
Materialbearing steel
Reference speed3600 rpm
Limit speed3400 rpm
Basic static load, radial - C0r193000 N
Basic dynamic load, radial - Cr203000 N
£ 655.71 excl. VAT
/ Each
£ 786.85 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories