Angular contact ball bearing INA 3807-2Z, Outer diameter: 47 mm | Inner diameter: 35 mm | Width: 10 mm
Angular contact ball bearing
See technical informationReferences
INA:3807-2Z
Rubix:229A4072
Manufacturer :0008218100000
EAN:4064328581265

Product details : INA 3807-2Z DOUBLE ROW ANGULAR CONTACT BALL BEARING 0008218100000
Angular contact ball bearing 38..-B-2RZ-TVH, double row, shields, plastic cage
Technical specifications
Attributes
| Logistic Weight | 41 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 47 mm |
| Width | 10 mm |
| Bearing Clearance | cn |
| Sealing | two metal shields |
| Series | 38..-b-2rz-tvh |
| Material | steel |
| Reference speed | 7400 rpm |
| Limit speed | 11700 rpm |
| Basic static load, radial - C0r | 6800 N |
| Basic dynamic load, radial - Cr | 6500 N |
Show UNSPSC/ECL@SS
£ 35.71 excl. VAT
/ Each
£ 42.85 incl. VAT
- Delivery usually within ( 7 ) days
