Four-point contact ball bearing FAG QJ328-N2-MPA, Outer diameter: 300 mm | Inner diameter: 140 mm | Width: 62 mm
Four-point contact bearing
See technical informationReferences
FAG:QJ328-N2-MPA
Rubix:229A1911
Manufacturer :0192625310000
EAN:4012801593816

Product details : FAG QJ328-N2-MPA DUPLEX BALL BEARING 192625310000
Four-point bearing QJ3..-N2, dimensions in accordance with DIN 628-4, can be dismantled, with split inner ring, two stop grooves
Four point contact bearing QJ3..-N2-MPA, holding grooves, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x300x300 mm |
|---|---|
| Logistic Weight | 23200 g |
| Inner diameter | 140 mm |
| Outer diameter | 300 mm |
| Width | 62 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Reference speed | 2030 rpm |
| Basic dynamic load, radial - Cr | 470000 N |
| Basic static load, radial - C0r | 660000 N |
Show UNSPSC/ECL@SS
£ 1,401.13 excl. VAT
/ Each
£ 1,681.36 incl. VAT
- Delivery usually within ( 7 ) days
