Four-point contact ball bearing FAG QJ326-N2-MPA-C3, Outer diameter: 280 mm | Inner diameter: 130 mm | Width: 58 mm
Four-point contact bearing
See technical informationReferences
FAG:QJ326-N2-MPA-C3
Rubix:274A8286
Manufacturer :0192625070030
EAN:4012801268486

Product details : FAG QJ326-N2-MPA-C3 FOUR POINT CONTACT BEARING
Four-point bearing QJ3..-N2, dimensions in accordance with DIN 628-4, can be dismantled, with split inner ring, two stop grooves
Four point contact bearing QJ3..-N2-MPA, holding grooves, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58x280x280 mm |
|---|---|
| Logistic Weight | 19200 g |
| Inner diameter | 130 mm |
| Outer diameter | 280 mm |
| Width | 58 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Reference speed | 2220 rpm |
| Basic dynamic load, radial - Cr | 425000 N |
| Basic static load, radial - C0r | 570000 N |
Show UNSPSC/ECL@SS
£ 944.64 excl. VAT
/ Each
£ 1,133.57 incl. VAT
- Usually arrives within 14 working days
