Four-point contact bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 22x110x110 mm |
---|---|
Logistic Weight | 945 g |
Inner diameter | 60 mm |
Outer diameter | 110 mm |
Width | 22 mm |
Bearing Clearance | C3 |
Series | QJ2..-XL-MPA |
Cage | Brass |
Reference speed | 5400 rpm |
Limit speed | 12300 rpm |
Basic static load, radial - C0r | 87000 N |
Basic dynamic load, radial - Cr | 94000 N |
Sealing | Open |
Usually arrives within 14 working days