Angular Contact Ball Bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 160 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 30x160x160 mm |
---|---|
Logistic Weight | 2739,2 g |
Inner diameter | 90 mm |
Outer diameter | 160 mm |
Width | 30 mm |
Bearing Clearance | cn |
Series | qj2 |
Material | bearing steel |
Cage | brass |
Reference speed | 5000 rpm |
Limit speed | 7000 rpm |
Basic static load, radial - C0r | 200 N |
Basic dynamic load, radial - Cr | 186 N |
Sealing | open |
Usually arrives within 14 working days