Four-point contact ball bearing FAG QJ307-XL-MPA-C3, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 21 mm
Four-point contact bearing
See technical informationReferences
FAG:QJ307-XL-MPA-C3
Rubix:222A7219
Manufacturer :0167424780030
EAN:4012801180849

Product details : FAG QJ307-XL-MPA-C3 FAG DUPLEX BALL BEARING
Four point contact bearing QJ3..-XL-MPA, X-life, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x80x80 mm |
|---|---|
| Logistic Weight | 560 g |
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Width | 21 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 7200 rpm |
| Basic dynamic load, radial - Cr | 61000 N |
| Basic static load, radial - C0r | 46500 N |
Show UNSPSC/ECL@SS
£ 58.93 excl. VAT
/ Each
£ 70.72 incl. VAT
- Delivery usually within ( 7 ) days
