Four-point contact ball bearing FAG QJ309-XL-MPA, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 25 mm
Four-point contact bearing
See technical informationReferences
FAG:QJ309-XL-MPA
Rubix:158A0679
Manufacturer :0167425160000
EAN:4012801180870

Product details : FAG QJ309-XL-MPA FOUR-POINT CONTACT BEARING
Four point contact bearing QJ3..-XL-MPA, X-life, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x100x100 mm |
|---|---|
| Logistic Weight | 1051 g |
| Inner diameter | 45 mm |
| Outer diameter | 100 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 5900 rpm |
| Basic dynamic load, radial - Cr | 100000 N |
| Basic static load, radial - C0r | 75000 N |
Show UNSPSC/ECL@SS
£ 105.42 excl. VAT
/ Each
£ 126.50 incl. VAT
- Delivery usually within ( 7 ) days
