Rolling and Plain Bearings
Inner diameter | 240 mm |
---|---|
Outer diameter | 500 mm |
Width | 95 mm |
Inner diameter | 240 mm |
---|---|
Outer diameter | 500 mm |
Width | 95 mm |
Bearing Clearance | CN |
Series | QJ3..-N2-MPA |
Reference speed | 950 rpm |
Limit speed | 2220 rpm |
Basic static load, radial - C0r | 1980000 N |
Basic dynamic load, radial - Cr | 1030000 N |
Sealing | Open |
Usually arrives within 14 working days