Four-point contact ball bearing FAG QJ319-N2-MPA-C3, Outer diameter: 200 mm | Inner diameter: 95 mm | Width: 45 mm
Four-point contact bearing
See technical informationReferences
FAG:QJ319-N2-MPA-C3
Rubix:238A2210
Manufacturer :0167426300030
EAN:4012801268400

Product details : FAG QJ319-N2-MPA-C3 FOUR-POINT CONTACT BEARING
Four-point bearing QJ3..-N2, dimensions in accordance with DIN 628-4, can be dismantled, with split inner ring, two stop grooves
Four point contact bearing QJ3..-N2-MPA, holding grooves, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x200x200 mm |
|---|---|
| Logistic Weight | 7450 g |
| Inner diameter | 95 mm |
| Outer diameter | 200 mm |
| Width | 45 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Reference speed | 3250 rpm |
| Basic dynamic load, radial - Cr | 285000 N |
| Basic static load, radial - C0r | 315000 N |
Show UNSPSC/ECL@SS
£ 521.59 excl. VAT
/ Each
£ 625.91 incl. VAT
- Delivery usually within ( 7 ) days
