Angular Contact Ball Bearing
Inner diameter | 95 mm |
---|---|
Outer diameter | 200 mm |
Width | 77.8 mm |
Logistics dimensions (L x W x H) | 77,8x200x200 mm |
---|---|
Logistic Weight | 9655,5 g |
Inner diameter | 95 mm |
Outer diameter | 200 mm |
Width | 77.8 mm |
Bearing Clearance | c3 |
Series | 33a |
Material | bearing steel |
Reference speed | 3200 rpm |
Limit speed | 3200 rpm |
Basic static load, radial - C0r | 216000 N |
Basic dynamic load, radial - Cr | 240000 N |
Sealing | open |
Usually arrives within 14 working days