Angular contact ball bearing FAG 7005-B-XL-2RS-TVP, Outer diameter: 47 mm | Inner diameter: 25 mm | Width: 12 mm
Angular contact ball bearing
See technical informationReferences
FAG:7005-B-XL-2RS-TVP
Rubix:158A9181
Manufacturer :0206764500000
EAN:4026677955609

Product details : FAG ANG. CONTACT BEARING 7005-B-XL-2RS-TVP
Angular contact ball bearing 70..-B-XL-2RS-TVP, single row, X-life, seals, plastic cage
Technical specifications
Attributes
| Logistic Weight | 71 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 47 mm |
| Width | 12 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 70..-b-xl-2rs-tvp |
| Cage | polyamide |
| Limit speed | 8200 rpm |
| Basic static load, radial - C0r | 9900 N |
| Basic dynamic load, radial - Cr | 16000 N |
Show UNSPSC/ECL@SS
£ 56.85 excl. VAT
/ Each
£ 68.22 incl. VAT
- In stock: Next day delivery
