Angular contact ball bearing SKF 7302 BECBP, Outer diameter: 42 mm | Inner diameter: 15 mm | Width: 13 mm
Angular Contact Ball Bearing
See technical informationReferences
SKF:7302 BECBP
Rubix:100A1190
Manufacturer :45951
EAN:7316576650413

Product details : SKF 40DEG SRAC BEARING 7302 BECBP
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Strengths
- High-speed capability
- Accommodate relatively high radial loads and large unilateral axial loads
- Accommodate relatively high radial loads and large unilateral axial loads
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x42x42 mm |
|---|---|
| Logistic Weight | 81 g |
| Inner diameter | 15 mm |
| Outer diameter | 42 mm |
| Width | 13 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 73be |
| Material | bearing steel |
| Reference speed | 22000 rpm |
| Limit speed | 20000 rpm |
| Basic static load, radial - C0r | 6700 N |
| Basic dynamic load, radial - Cr | 13000 N |
Show UNSPSC/ECL@SS
£ 63.35 excl. VAT
/ Each
£ 76.02 incl. VAT
- Delivery usually within ( 3 ) days
