Angular Contact Ball Bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 27 mm |
Logistics dimensions (L x W x H) | 27x110x110 mm |
---|---|
Logistic Weight | 1158 g |
Inner diameter | 50 mm |
Outer diameter | 110 mm |
Width | 27 mm |
Bearing Clearance | CN |
Series | 73BE |
Material | Bearing steel |
Reference speed | 7500 rpm |
Limit speed | 10000 rpm |
Basic static load, radial - C0r | 51000 N |
Basic dynamic load, radial - Cr | 75000 N |
Sealing | Open |
Usually arrives within 14 working days