Angular contact ball bearing Timken 5302 KC1, Outer diameter: 42 mm | Inner diameter: 15 mm | Width: 19.05 mm
Double Row Deep Groove Ball Bearing
See technical informationReferences
Timken:5302 KC1
Rubix:396A3100
EAN:0087796043633

Product details : TIMKEN 5302K C1 DOUBLE ROW DEEP GROOVE BALL BEARING
Double-row angular contact ball bearing, main dimensions according to DIN 628-3, internal clearance C1, without relubrication groove
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 42 mm |
| Width | 19.05 mm |
| Bearing Clearance | c1 |
| Sealing | open |
| Series | 5300 |
| Material | steel |
| Cage | nylon |
| Weight | 0.141 kg |
| Limit speed | 10530 rpm |
| Angle | 20 ° |
| Bore | straight |
| Basic static load, radial - C0r | 9200 N |
| Basic dynamic load, radial - Cr | 16800 N |
Show UNSPSC/ECL@SS
£ 66.37 excl. VAT
/ Each
£ 79.64 incl. VAT
- Usually arrives within 14 working days
