Angular contact ball bearing FAG 3205-BD-XL-2HRS-TVH-C3, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 20.6 mm
Angular contact ball bearing
See technical informationReferences
FAG:3205-BD-XL-2HRS-TVH-C3
Rubix:158A7220
Manufacturer :0635955830030
EAN:4064327676375

Product details : FAG ANG. CONTACT BEARING 3205-BD-XL-2HRS-TVH-C3
Angular contact ball bearing 32..-BD-XL-2HRS-TVH, double row, X-life, seals, plastic cage
Technical specifications
Attributes
| Logistic Weight | 171 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 20.6 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | 32..-bd-xl-2hrs-tvh |
| Material | steel |
| Cage | polyamide |
| Limit speed | 10700 rpm |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 22000 N |
Show UNSPSC/ECL@SS
£ 27.51 excl. VAT
/ Each
£ 33.01 incl. VAT
- In stock: Next day delivery
