Angular contact ball bearing NTN 7007, Outer diameter: 62 mm | Inner diameter: 35 mm | Width: 14 mm
NTN - Angular Contact Ball Bearing - 7001
See technical informationReferences
NTN:7007
Rubix:205A0977
EAN:4547359428902



Product details : NTN 7007 ANGULAR CONTACT BALL BEARING
Angular contact ball bearing, polyamide cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x62x14 mm |
|---|---|
| Logistic Weight | 156 g |
| Inner diameter | 35 mm |
| Outer diameter | 62 mm |
| Width | 14 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7000 |
| Cage | polyamide |
| Angle | 30 ° |
| Basic static load, radial - C0r | 12600 N |
| Basic dynamic load, radial - Cr | 19400 N |
Show UNSPSC/ECL@SS
£ 13.36 excl. VAT
/ Each
£ 16.03 incl. VAT
- Delivery usually within ( 3 ) days
