Angular contact ball bearing FAG 7244-B-MP-UA, Outer diameter: 400 mm | Inner diameter: 220 mm | Width: 65 mm
Angular contact ball bearing
See technical informationReferences
FAG:7244-B-MP-UA
Rubix:200A5330
Manufacturer :0191163900000
EAN:4012801572255

Product details : FAG 7244-B-MP-UA ANGULAR CONTACT BEARING
Angular contact ball bearing 72..-B-MP, single row, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x400x400 mm |
|---|---|
| Logistic Weight | 36500 g |
| Inner diameter | 220 mm |
| Outer diameter | 400 mm |
| Width | 65 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 72..-b-mp |
| Cage | brass |
| Reference speed | 1790 rpm |
| Limit speed | 2480 rpm |
| Basic static load, radial - C0r | 570000 N |
| Basic dynamic load, radial - Cr | 370000 N |
Show UNSPSC/ECL@SS
£ 3,017.21 excl. VAT
/ Each
£ 3,620.65 incl. VAT
- Usually arrives within 14 working days
