Angular contact ball bearing NTN 3311SC3, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 49.2 mm
NTN - Self-Aligning Ball Bearing - 3302S
See technical informationReferences
NTN:3311SC3
Rubix:204A6836
EAN:4547359530377

Product details : NTN 3311SC3 ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, with filling slot, contact angle 30°
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x49,2 mm |
|---|---|
| Logistic Weight | 2,47 g |
| Inner diameter | 55 mm |
| Outer diameter | 120 mm |
| Width | 49.2 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 3300 |
| Cage | steel |
| Angle | 32 ° |
Show UNSPSC/ECL@SS
£ 100.77 excl. VAT
/ Each
£ 120.92 incl. VAT
- Delivery usually within ( 3 ) days
