Angular contact ball bearing SKF 3307 A-2ZTN9/C3VT113, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 34.9 mm
Angular Contact Ball Bearing
See technical informationReferences
SKF:3307 A-2ZTN9/C3VT113
Rubix:100A7019
EAN:7316572864609

Product details : SKF 3307 A-2ZTN9/C3VT113 ANGULAR CONTACT BEARING 3307A-2ZTN9/C3/VT113
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Strengths
- Accommodate very high axial loads in both directions, radial loads, and tilting moments
- Suitable where a stiff bearing arrangement is required
- Separable design means outer ring with ball and cage assemblies can be mounted independently of the inner ring halves
- Suitable where a stiff bearing arrangement is required
- Separable design means outer ring with ball and cage assemblies can be mounted independently of the inner ring halves
Technical specifications
Attributes
| Logistic Weight | 740 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Width | 34.9 mm |
| Bearing Clearance | c3 |
| Sealing | two metal shields |
| Series | 33 a |
| Material | bearing steel |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 91.31 excl. VAT
/ Each
£ 109.57 incl. VAT
- Usually arrives within 14 working days
