Angular contact ball bearing SKF 3308 ANR/C3, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 36.5 mm
Angular Contact Ball Bearing
See technical informationReferences
SKF:3308 ANR/C3
Rubix:101A0972
EAN:7316571559001

Product details : SKF ANGCONTACTBEARING 3308 ANR/C3
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Strengths
- High-speed capability
- Accommodate relatively high radial loads, high axial loads in both directions and tilting moments
- Suitable where a stiff bearing arrangement is required
- Require less axial space than equivalent pair of single row angular contact ball bearings
- Accommodate relatively high radial loads, high axial loads in both directions and tilting moments
- Suitable where a stiff bearing arrangement is required
- Require less axial space than equivalent pair of single row angular contact ball bearings
Technical specifications
Attributes
| Logistic Weight | 985,8 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 36.5 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 33 a |
| Material | steel |
| Reference speed | 7500 rpm |
| Limit speed | 7500 rpm |
| Angle | 30 ° |
| Basic static load, radial - C0r | 48000 N |
| Basic dynamic load, radial - Cr | 68500 N |
Show UNSPSC/ECL@SS
£ 146.77 excl. VAT
/ Each
£ 176.12 incl. VAT
- Usually arrives within 14 working days
