Angular contact ball bearing SNR 5213ZZG15, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 38.1 mm
SNR - Self-Aligning Ball Bearing - 5213.ZZG15
See technical informationReferences
SNR:5213ZZG15
Rubix:204A8684
Manufacturer :5213.ZZG15
EAN:3413520105037



Product details : SNR 5213ZZG15 ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, shielded, polyamide cage
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 38.1 mm |
| Bearing Clearance | cn |
| Sealing | two metal shields |
| Series | 5200 |
| Cage | polyamide |
| Reference speed | 4800 rpm |
| Limit speed | 4200 rpm |
| Angle | 25 ° |
| Basic static load, radial - C0r | 70600 N |
| Basic dynamic load, radial - Cr | 74100 N |
Show UNSPSC/ECL@SS
£ 87.81 excl. VAT
/ Each
£ 105.37 incl. VAT
- Delivery usually within ( 3 ) days
