Angular contact ball bearing SKF 3319 A-2ZTN9/C3VT113, Outer diameter: 200 mm | Inner diameter: 95 mm | Width: 77.8 mm

Angular Contact Ball Bearing

See technical information

References

SKF:3319 A-2ZTN9/C3VT113
Rubix:101A0831
EAN:7316572863749
brand logo

Technical specifications

Inner diameter95 mm
Outer diameter200 mm
Width77.8 mm
See all Specifications

Product details : SKF ANGULAR CONTACT BEARING 3319A-2ZTN9/C3VT113


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Technical specifications


Attributes
Logistic Weight9497,2 g
Inner diameter95 mm
Outer diameter200 mm
Width77.8 mm
Bearing Clearancec3
Sealingtwo metal shields
Series33 a
Materialbearing steel
Cagepolyamide
£ 2,140.21 excl. VAT
/ Each
£ 2,568.25 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories