Angular contact ball bearing SKF 307418 C, Outer diameter: 96.7 mm | Inner diameter: 65 mm | Width: 23 mm
Angular Contact Ball Bearing
See technical informationReferences
SKF:307418 C
Rubix:266A6159
Manufacturer :37266
EAN:7316576676796

Product details : SKF 307418 C ANGULAR CONTACT BALL BEARING
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x96,7x96,7 mm |
|---|---|
| Logistic Weight | 444 g |
| Inner diameter | 65 mm |
| Outer diameter | 96.7 mm |
| Width | 23 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 307 |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 166.90 excl. VAT
/ Each
£ 200.28 incl. VAT
- Delivery usually within ( 3 ) days
