Angular contact ball bearing NTN 7220, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 34 mm

NTN - Angular Contact Ball Bearing - 7220

See technical information

References

NTN:7220
Rubix:206A4033
EAN:4547359446548
brand logo

Technical specifications

Inner diameter100 mm
Outer diameter180 mm
Width34 mm
See all Specifications

Product details : NTN 7220 ANGULAR CONTACT BALL BEARING


Angular contact ball bearings, pressed steel cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)180x180x34 mm
Logistic Weight3305 g
Inner diameter100 mm
Outer diameter180 mm
Width34 mm
Bearing Clearancecn
Sealingopen
Series7200
Cagesteel
Angle30 °
Basic static load, radial - C0r126000 N
Basic dynamic load, radial - Cr159000 N
£ 156.38 excl. VAT
/ Each
£ 187.66 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories