Angular contact ball bearing FAG 3205-BD-XL-2HRS, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 20.6 mm
Angular contact ball bearing
See technical informationReferences
FAG:3205-BD-XL-2HRS
Rubix:238A2996
Manufacturer :0822712590000
EAN:4064327676825

Product details : FAG 3205-BD-XL-2HRS DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 32..-BD-XL-2HRS, double row, X-life, seals, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 180 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 20.6 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 32..-bd-xl-2hrs |
| Limit speed | 10700 rpm |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 22000 N |
Show UNSPSC/ECL@SS
£ 34.90 excl. VAT
/ Each
£ 41.88 incl. VAT
- Usually arrives within 14 working days
