Angular contact ball bearing Timken 7214 WN, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 24 mm
Angular Contact Ball Bearing
See technical informationReferences
Timken:7214 WN
Rubix:395A9316
EAN:0087796068339

Product details : TIMKEN 7214WN ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Fafnir
Timken Fafnir 7214WN angular contact ball bearing with 40° contact angle for high axial loads. With brass cage and shielded version for clean operation.
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 125 mm |
| Width | 24 mm |
| Bearing Clearance | cn |
| Sealing | one metal shield |
| Series | 7200 |
| Material | steel |
| Weight | 1.171 kg |
| Limit speed | 4100 rpm |
| Angle | 40 ° |
| Bore | 70 mm |
| Basic static load, radial - C0r | 57800 N |
| Basic dynamic load, radial - Cr | 69100 N |
Show UNSPSC/ECL@SS
£ 238.34 excl. VAT
/ Each
£ 286.01 incl. VAT
- Usually arrives within 14 working days
