Angular contact ball bearing Timken 7215 WN, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 25 mm
Angular Contact Ball Bearing
See technical informationReferences
Timken:7215 WN
Rubix:395A9319
EAN:0087796074262

Product details : TIMKEN 7215WN ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
| Series | fafnir (wn: niedrige schulter an beiden ringen) |
| Angle | 40 ° |
Show UNSPSC/ECL@SS
£ 230.60 excl. VAT
/ Each
£ 276.72 incl. VAT
- Usually arrives within 14 working days
