Angular contact ball bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 35 mm |
Width | 11 mm |
Logistics dimensions (L x W x H) | 11x35x35 mm |
---|---|
Logistic Weight | 49 g |
Inner diameter | 15 mm |
Outer diameter | 35 mm |
Width | 11 mm |
Bearing Clearance | cn |
Series | 72..-b-xl-tvp |
Material | steel |
Cage | polyamide |
Reference speed | 19100 rpm |
Limit speed | 29500 rpm |
Basic static load, radial - C0r | 4450 N |
Basic dynamic load, radial - Cr | 8900 N |
Sealing | open |
Usually arrives within 14 working days