Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
TIMKEN 7408W ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Timken 7408 W, Outer diameter: 110 mm | Inner diameter: 40 mm | Width: 27 mm
Angular Contact Ball Bearing
References
timken:
7408 W
rubix:
395A9428
ean:
0087796047006
Technical specifications
Inner diameter
40
mm
Outer diameter
110
mm
Width
27
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 7408W ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
Inner diameter
40
mm
Outer diameter
110
mm
Width
27
mm
Angle
20
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
281.62
excl. VAT
/
Each
£
337.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Angular contact ball bearing NSK 7205BWG, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Angular contact ball bearing SKF 3312 A, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 54 mm
Angular contact ball bearing SKF 7221 BECBP, Outer diameter: 190 mm | Inner diameter: 105 mm | Width: 36 mm
Angular contact ball bearing NTN 7304, Outer diameter: 52 mm | Inner diameter: 20 mm | Width: 15 mm
Angular contact ball bearing NSK 7310BW, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 27 mm
Precision / Spindle bearing SKF 71936 CDGA/P4A, Inner diameter: 180 mm | Outer diameter: 250 mm | Width: 33 mm
Angular contact ball bearing Timken 7209 WNSU, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 19 mm
Precision / Spindle bearing NSK 7311BEAT85SUGA, Inner diameter: 55 mm | Outer diameter: 120 mm | Width: 29 mm
Angular contact ball bearing SKF 3206 A-2RS1TN9/W64, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 23.8 mm
Angular contact ball bearing SKF 7224 BCBM, Outer diameter: 215 mm | Inner diameter: 120 mm | Width: 40 mm
Angular contact ball bearing SKF 3307 ATN9, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 34.9 mm
Angular contact ball bearing Timken 7213 WN, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 23 mm
Angular contact ball bearing FAG BSB3062-SU-XL, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 15 mm
Precision / Spindle bearing NSK 7012A5TRDULP3, Inner diameter: 60 mm | Outer diameter: 95 mm | Width: 18 mm
Angular contact ball bearing FAG 7310-B-XL-MP-UA, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 27 mm