Angular contact ball bearing Timken 7222 WNMBRSUC1, Outer diameter: 200 mm | Inner diameter: 110 mm | Width: 38 mm
Angular Contact Ball Bearing
See technical informationReferences
Timken:7222 WNMBRSUC1
Rubix:395A9336
EAN:0087796074309

Product details : TIMKEN 7222WNMBRSUC1 ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Fafnir
Timken Fafnir angular contact ball bearing 7222WNMBRSUC1 with open design and 40° contact angle. Dimensions 110×200×38 mm for high axial and radial loads.
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Outer diameter | 200 mm |
| Width | 38 mm |
| Bearing Clearance | c1 |
| Sealing | open |
| Series | fafnir 7200-baureihe |
| Material | steel |
| Weight | 5.162 kg |
| Limit speed | 2580 rpm |
| Angle | 40 ° |
| Basic static load, radial - C0r | 134000 N |
| Basic dynamic load, radial - Cr | 173000 N |
Show UNSPSC/ECL@SS
£ 856.29 excl. VAT
/ Each
£ 1,027.55 incl. VAT
- Usually arrives within 14 working days
