Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
TIMKEN 7224WNMBRSUC1 ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Timken 7224 WNMBRSUC1, Outer diameter: 215 mm | Inner diameter: 120 mm | Width: 40 mm
Angular Contact Ball Bearing
References
timken:
7224 WNMBRSUC1
rubix:
395A9338
ean:
0087796068513
Technical specifications
Inner diameter
120
mm
Outer diameter
215
mm
Width
40
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 7224WNMBRSUC1 ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
Inner diameter
120
mm
Outer diameter
215
mm
Width
40
mm
Angle
40
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,040.53
excl. VAT
/
Each
£
1,248.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing NSK 7024CTRDUMP3, Inner diameter: 120 mm | Outer diameter: 180 mm | Width: 28 mm
Angular contact ball bearing Timken 5318 WBR, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 73.025 mm
Angular contact ball bearing SKF 7209 BECBJ, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 19 mm
Angular contact ball bearing SKF 7202 BEGAP, Outer diameter: 35 mm | Inner diameter: 15 mm | Width: 11 mm
Angular contact ball bearing NSK 7213BW, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 23 mm
Angular contact ball bearing NSK 7203BWG, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 12 mm
Angular contact ball bearing SKF 7301 BE-2RZP, Outer diameter: 37 mm | Inner diameter: 12 mm | Width: 12 mm
Angular contact ball bearing SKF 7206 BECBM, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 16 mm
Angular contact ball bearing NTN 5308SCZZC3/2AS, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 36.5 mm
Angular contact ball bearing FAG 7205-B-XL-TVP-UA, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Angular contact ball bearing SNR 5211.NRZZG15, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 33.3 mm
Precision / Spindle bearing NSK 7310BEAT85SUCNB, Inner diameter: 50 mm | Outer diameter: 110 mm | Width: 27 mm
Angular contact ball bearing INA 3803-2Z, Outer diameter: 26 mm | Inner diameter: 17 mm | Width: 7 mm
Angular contact ball bearing SKF 3313 ANR/C3, Outer diameter: 149.7 mm | Inner diameter: 65 mm | Width: 58.7 mm
Angular contact ball bearing NSK 3210BTNC3, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 30.2 mm