Angular contact ball bearing Timken 5218 WBR, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 52.37 mm
Angular contact ball bearing Timken
See technical informationReferences
Timken:5218 WBR
Rubix:396A2933
EAN:0087796067981

Product details : TIMKEN 5218WBR DOUBLE ROW ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 160 mm |
| Width | 52.37 mm |
| Basic static load, radial - C0r | 191000 N |
| Basic dynamic load, radial - Cr | 202000 N |
Show UNSPSC/ECL@SS
£ 460.09 excl. VAT
/ Each
£ 552.11 incl. VAT
- Delivery usually within ( 7 ) days
