Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
TIMKEN 7305WN SU ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Timken 7305 WNSU, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 17 mm
Angular Contact Ball Bearing
References
timken:
7305 WNSU
rubix:
395A9355
ean:
0087796046825
Technical specifications
Inner diameter
25
mm
Outer diameter
62
mm
Width
17
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 7305WN SU ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
Inner diameter
25
mm
Outer diameter
62
mm
Width
17
mm
Angle
40
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
82.28
excl. VAT
/
Each
£
98.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing NSK 7216A5TRDUMP3, Inner diameter: 80 mm | Outer diameter: 140 mm | Width: 26 mm
Angular contact ball bearing FAG 30/8-B-2Z-TVH, Outer diameter: 22 mm | Inner diameter: 8 mm | Width: 11 mm
Angular contact ball bearing SKF 7312 BECBM, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 31 mm
Angular contact ball bearing SKF 3306 A-2Z/C3MT33, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 30.2 mm
Angular contact ball bearing SKF 3306 ATN9, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 30.2 mm
Angular contact ball bearing SKF 7304 BECBP, Outer diameter: 52 mm | Inner diameter: 20 mm | Width: 15 mm
Angular contact ball bearing SKF 7214 BECBY, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 24 mm
Angular contact ball bearing NTN 7214, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 24 mm
Angular contact ball bearing FAG 7322-B-XL-MP-UB, Outer diameter: 240 mm | Inner diameter: 110 mm | Width: 50 mm
Precision / Spindle bearing SKF 71906 ACD/P4A, Inner diameter: 30 mm | Outer diameter: 47 mm | Width: 9 mm
Angular contact ball bearing FAG 7303-B-XL-TVP-P5, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 14 mm
Angular contact ball bearing FAG 3314-BD-XL-2HRS-TVH, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 63.5 mm
Angular contact ball bearing Timken 5216, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 44.45 mm
Precision / Spindle bearing SKF 7007 CE/P4A, Inner diameter: 35 mm | Outer diameter: 62 mm | Width: 14 mm
Angular contact ball bearing Timken 7216 WNSU, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 26 mm