Angular contact ball bearing FAG 7303-B-XL-TVP-P5, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 14 mm
Angular contact ball bearing
See technical informationReferences
FAG:7303-B-XL-TVP-P5
Rubix:238A2881
Manufacturer :0191166400000
EAN:4054372837043

Product details : FAG 7303-B-XL-TVP-P5 SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 73..-B-XL-TVP, single row, X-life, plastic cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x47x47 mm |
|---|---|
| Logistic Weight | 118 g |
| Inner diameter | 17 mm |
| Outer diameter | 47 mm |
| Width | 14 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 73..-b-xl-tvp |
| Material | steel |
| Cage | polyamide |
| Reference speed | 12800 rpm |
| Limit speed | 21600 rpm |
| Precision | p5 (abec 5 / iso class 5) |
| Basic static load, radial - C0r | 9000 N |
| Basic dynamic load, radial - Cr | 18700 N |
Show UNSPSC/ECL@SS
£ 39.60 excl. VAT
/ Each
£ 47.52 incl. VAT
- Delivery usually within ( 7 ) days
