Angular contact ball bearing Timken 7311 WNMBRSUC1, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 29 mm
Angular Contact Ball Bearing
See technical informationReferences
Timken:7311 WNMBRSUC1
Rubix:395A9379
EAN:0087796151369

Product details : TIMKEN 7311WNMBRSUC1 ANGULAR CONTACT BALL BEARING
Fafnir angular contact ball bearing
Timken Fafnir angular contact ball bearing 7311 WNMBRSUC1 for combined radial and axial loads. With 40° contact angle and brass cage.
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 29 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7300 |
| Material | steel |
| Cage | brass |
| Weight | 1.592 kg |
| Angle | 40 ° |
| Bore | 55 mm |
| Basic static load, radial - C0r | 56400 N |
| Basic dynamic load, radial - Cr | 88800 N |
Show UNSPSC/ECL@SS
£ 201.41 excl. VAT
/ Each
£ 241.69 incl. VAT
- Usually arrives within 14 working days
