Angular contact ball bearing NTN 3307SC3, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 34.9 mm

NTN - Self-Aligning Ball Bearing - 3302S

See technical information

References

NTN:3307SC3
Rubix:204A6816
EAN:4547359296952
brand logo

Technical specifications

Inner diameter35 mm
Outer diameter80 mm
Width34.9 mm
See all Specifications

Product details : NTN 3307SC3 ANGULAR CONTACT BALL BEARING


Double-row angular contact ball bearing, with filling slot, contact angle 30°

Technical specifications


Attributes
Logistics dimensions (L x W x H)80x80x34,9 mm
Logistic Weight785 g
Inner diameter35 mm
Outer diameter80 mm
Width34.9 mm
Bearing Clearancec3
Sealingopen
Series3300
Cagesteel
Angle32 °
£ 41.32 excl. VAT
/ Each
£ 49.58 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories