Angular contact ball bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 19 mm |
Logistic Weight | 350 g |
---|---|
Inner diameter | 30 mm |
Outer diameter | 72 mm |
Width | 19 mm |
Bearing Clearance | cn |
Series | 73..-b-xl-2rs-tvp |
Cage | polyamide |
Limit speed | 6000 rpm |
Basic static load, radial - C0r | 22100 N |
Basic dynamic load, radial - Cr | 37500 N |
Sealing | two rubber seals |
Usually arrives within 14 working days