Angular contact ball bearing FAG BSB3062-SU-XL, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 15 mm
Axial angular contact ball bearing
See technical informationReferences
FAG:BSB3062-SU-XL
Rubix:274A7275
Manufacturer :0952306290000
EAN:4054372597954

Product details : FAG BSB3062-SU-XL AXIAL ANGULAR CONTACT BALL BEARING
Axial angular contact ball bearing BSB..-SU-XL, single direction, no screw mounting
Axial angular contact ball bearing BSB..-SU-XL, single direction, no screw mounting
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 15 mm |
| Series | bsb..-su-xl |
Show UNSPSC/ECL@SS
£ 61.37 excl. VAT
/ Each
£ 73.64 incl. VAT
- Delivery usually within ( 7 ) days
