Angular contact ball bearing NTN 7310, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 27 mm
NTN - Angular Contact Ball Bearing - 7310
See technical informationReferences
NTN:7310
Rubix:205A1182
EAN:4547359450521



Product details : NTN 7310 ANGULAR CONTACT BALL BEARING
Angular contact ball bearings, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x27 mm |
|---|---|
| Logistic Weight | 1069 g |
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 27 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7300 |
| Cage | steel |
| Angle | 30 ° |
| Basic static load, radial - C0r | 52500 N |
| Basic dynamic load, radial - Cr | 82500 N |
Show UNSPSC/ECL@SS
£ 46.26 excl. VAT
/ Each
£ 55.51 incl. VAT
- Delivery usually within ( 3 ) days
