Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Other bearings
Special bearing
FAG 30/8-B-TVH ANGULAR CONTACT BALL BEARING 30..-B-TVH DOUBLE ROW PLAS
FAG 30/8-B-TVH ANGULAR CONTACT BALL BEARING 30..-B-TVH DOUBLE ROW PLAS
Angular contact ball bearing
References
fag:
30/8-B-TVH
rubix:
238A3123
manufacturer :
724495000000
ean:
4012802851205
Technical specifications
Inner diameter
8
mm
Outer diameter
22
mm
Width
11
mm
See all Specifications
Product details
Technical specifications
Product details : FAG 30/8-B-TVH ANGULAR CONTACT BALL BEARING 30..-B-TVH DOUBLE ROW PLAS
Angular contact ball bearing 30..-B-TVH, double row, plastic cage
Technical specifications
Attributes
Inner diameter
8
mm
Outer diameter
22
mm
Width
11
mm
Bearing Clearance
cn
Series
30..-b-tvh
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.60
excl. VAT
/
Each
£
18.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN W312PPFS55627 DEEP GROOVE BALL BEARING
SKF ROD END BEARING SC 30 ES
NTN ARN4090P5 NEEDLE ROLLER BEARING
TIMKEN 206KTTC1 DEEP GROOVE BALL BEARING
TIMKEN GN111KRRB + COL INSERT BALL BEARING
TIMKEN 1107KRRB + COL INSERT BALL BEARING
RHP BEARING INSERT 1150-50
TIMKEN MMN515BS45PP DM BALL SCREW SUPPORT BEARING
TIMKEN GYA100RRB INSERT BALL BEARING WITH LOCKING COLLAR
TIMKEN YA008RR INSERT BALL BEARING
RHP BEARING INSERT 1145-45
TIMKEN 205KTT DEEP GROOVE BALL BEARING
NTN SBX08A31LLMC3 INSERT BEARING
TIMKEN 208KRR2Z17P DEEP GROOVE BALL BEARING
TIMKEN GN203KRRB + COL INSERT BALL BEARING