Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Other bearings
Special bearing
RHP BEARING INSERT 1145-45
RHP BEARING INSERT 1145-45
Self-Lube Bearing Insert
References
rhp:
1145-45
rubix:
158A7565
manufacturer :
1145-45 RRS AR3P5
ean:
00747023042050
Technical specifications
Inner diameter
45
mm
Outer diameter
85
mm
Width
49.2
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : RHP BEARING INSERT 1145-45
Technical specifications
Attributes
Logistic Weight
730
g
Inner diameter
45
mm
Outer diameter
85
mm
Width
49.2
mm
Series
1100
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.19
excl. VAT
/
Each
£
38.63
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
NTN ARN4090P5 NEEDLE ROLLER BEARING
INA HMTR28X775X28-ISR2-2RS MAST GUIDE YOKE TYPE TRACK ROLLEROUTER RING
SKF ROD END BEARING SC 40 ES
TIMKEN YA008RR INSERT BALL BEARING
TIMKEN 1107KRRB + COL INSERT BALL BEARING
SKF ROD END BEARING SC 25 ES
SKF BAH0013D DOUBLE ROW VALL BEARING 35MMX72MMX33MM
NTN ARN3062T2P5 NEEDLE ROLLER BEARING
TIMKEN 209KRRB2C2 DEEP GROOVE BALL BEARING
INA VU200260-ZT SLEWING RINGFOUR-POINT CONTACT BALL BEARING WITHOUT GE
TIMKEN 1103KRR + COL INSERT BALL BEARING
SKF ROD END BEARING SC 30 ES
TIMKEN 206KPP3 DEEP GROOVE BALL BEARING
TIMKEN GC1108KRRB + COL INSERT BALL BEARING
TIMKEN MMN517BS47PP DM BALL SCREW SUPPORT BEARING