Insert Ball Bearing with eccentric locking collar, Heavy Duty
Inner diameter | 42.863 mm |
---|---|
Outer diameter | 69.9 mm |
Width | 28.52 mm |
Inner diameter | 42.863 mm |
---|---|
Outer diameter | 69.9 mm |
Width | 28.52 mm |
Bearing Clearance | C3 |
Series | Medium-Duty |
Material | Bearing Steel |
Sealing | Two rubber seals |
Usually arrives within 14 working days