Angular contact ball bearing NTN 3200S, Outer diameter: 30 mm | Inner diameter: 10 mm | Width: 14.3 mm
NTN - Self-Aligning Ball Bearing - 3200S
See technical informationReferences
NTN:3200S
Rubix:204A6624
EAN:4547359751857

Product details : NTN 3200S ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, with filling slot, contact angle 30°
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x30x14,3 mm |
|---|---|
| Logistic Weight | 51 g |
| Inner diameter | 10 mm |
| Outer diameter | 30 mm |
| Width | 14.3 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 3200 |
| Cage | steel |
| Contact angle | 32 ° |
Show UNSPSC/ECL@SS
£ 16.69 excl. VAT
/ Each
£ 20.03 incl. VAT
- Usually arrives within 14 working days
