Angular contact ball bearing FAG 7314-B-XL-JP, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 35 mm

Angular contact ball bearing

See technical information

References

FAG:7314-B-XL-JP
Rubix:229A0878
Manufacturer :0191177360000
EAN:4026677045218
brand logo

Technical specifications

Inner diameter70 mm
Outer diameter150 mm
Width35 mm
See all Specifications

Product details : FAG 7314-B-XL-JP SINGLE ROW ANGULAR CONTACT BALL BEARING


Angular contact ball bearing 73..-B-XL-JP, single row, X-life, steel sheet metal cage

Technical specifications


Attributes
Logistic Weight2760 g
Inner diameter70 mm
Outer diameter150 mm
Width35 mm
Bearing Clearancecn
Sealingopen
Series73..-b-xl-jp
Cagesteel
Reference speed4750 rpm
Limit speed6000 rpm
Basic static load, radial - C0r93000 N
Basic dynamic load, radial - Cr126000 N
£ 140.25 excl. VAT
/ Each
£ 168.30 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories