Angular contact ball bearing FAG 7224-B-XL-MP-UB, Outer diameter: 215 mm | Inner diameter: 120 mm | Width: 40 mm
Angular contact ball bearing
See technical informationReferences
FAG:7224-B-XL-MP-UB
Rubix:274A7114
Manufacturer :0928612370000
EAN:4054371016371

Product details : FAG 7224-B-XL-MP-UB ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 72..-B-XL-MP, single row, X-life, solid brass cage
Angular contact ball bearing 72..-B-XL-MP, single row, X-life, solid brass cage
Technical specifications
Attributes
| Inner diameter | 120 mm |
|---|---|
| Outer diameter | 215 mm |
| Width | 40 mm |
| Sealing | open |
| Series | 72..-b-xl-mp-ub |
| Cage | brass |
| Weight | 6.08 kg |
| Reference speed | 3700 rpm |
| Limit speed | 5200 rpm |
| Angle | 40 ° |
| Basic static load, radial - C0r | 178000 N |
| Basic dynamic load, radial - Cr | 182000 N |
Show UNSPSC/ECL@SS
£ 352.73 excl. VAT
/ Each
£ 423.28 incl. VAT
- Delivery usually within ( 7 ) days
