Angular contact ball bearing FAG 7313-B-XL-TVP-UB, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 33 mm
Angular contact ball bearing
See technical informationReferences
FAG:7313-B-XL-TVP-UB
Rubix:274A7146
Manufacturer :0882845570000
EAN:4054372618628

Product details : FAG 7313-B-XL-TVP-UB ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 73..-B-XL-TVP, single row, X-life, plastic cage
Angular contact ball bearing 73..-B-XL-TVP, single row, X-life, plastic cage
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 33 mm |
| Sealing | open |
| Series | 73..-b-xl-tvp-ub |
| Cage | polyamide |
| Weight | 2.12 kg |
| Reference speed | 5000 rpm |
| Limit speed | 6500 rpm |
| Angle | 40 ° |
| Basic static load, radial - C0r | 82000 N |
| Basic dynamic load, radial - Cr | 110000 N |
Show UNSPSC/ECL@SS
£ 103.95 excl. VAT
/ Each
£ 124.74 incl. VAT
- Delivery usually within ( 7 ) days
