KARNASCH 201255023 23MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 25MM


Annular Cutter

References
karnasch:201255023
rubix:220A2547
brand logo
brand logo
Technical specifications
Body materialHSS
Diameter23 mm
Cutting depth25 mm
See all Specifications

Product details : KARNASCH 201255023 23MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 25MM


Karnasch SILVER-DRILL LINE annular cutter is an excellent UNIVERSAL DRILL HSS-XE special steel + Step hardened + up to 7 different cutting geometries suitable for drilling of all mild steels up to a strength of 35 Rockwell (HRC).
Available in diameter 12 – 60mm.
Available in drill depths 25 & 50 mm.

Technical specifications


Attributes
Body materialHSS
Diameter23 mm
Cutting depth25 mm
Machining materialSteel;Aluminium;Copper;Brass;Tin;Plastics GRP/CRP
Show UNSPSC/ECL@SS
£ 22.83 excl. VAT
/ Each
£ 27.40 incl. VAT
  • Usually arrives within 14 working days